- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
- 11 Wt Oz Net Fill
description
- NSF, H1 registered, non-flammable, zero VOC, unique blend of synthetic lubricants that utilizes PTFE, anti-wear and extreme pressure additives to provide unparalleled lubricating performance.
applications
- Bearings, gears, linkages, motors, chains, cables, rollers, guide bars, pulleys, cams, valves, ball joints, hinges, slides, cutting tools, taps, dies, pistons, handling equipment, conveyors, hoists, lifts, doors, fans, and processing equipment.
features
- NSF H1 registered for use in meat and poultry plants,
- Increases equipment life and performance,
- Its long lasting film minimizes surface contact thereby extending lubricating intervals,
- Features Perma-Lock® 2-way integrated actuator that will not detach
| Odor | Mild Solvent |
| Evaporation Rate | Slow |
| Propellant | Carbon Dioxide |
| Temperature Range [Min] | -40 °F |
| Appearance | Liquid |
| Color | White |
| VOC Content | 4.9 % (Consumer Product Def) |
| Application | Bearings, gears, linkages, motors, chains, cables, rollers, guide bars, pulleys, cams, valves, ball joints, hinges, slides, cutting tools, taps, dies, pistons, handling equipment, conveyors, hoists, lifts, doors, fans, and processing equipment. |
| Flash Point | 117 F |
| Physical Form | Liquid |
| Base Type | 1-Decene, Dimer, Hydrogenated |
| Container Size | 16 oz |
| Lubricant Type | Synthetic Lubricant |
| Boiling Point | 201 °F |
| Included | Extension Tube |
| Contains | Polyolefin |
| Grade | NSF Registered H1 Food Grade |
| Plastic Safe | Safe on most plastics |
| Film Type | Synthetic |
| Flammability | Flammable |
| Dielectric Strength | 32480 V |
| Temperature Range [Max] | 450 °F |
| Container Type | Aerosol |
| Residue | Yes |
| Net Fill | 11 Wt Oz |
| Fill Amount | 11 oz |
| Weight | 12.0 LB |
| EAN or UPC | 78254030548 |

