Skip to content Skip to navigation menu
Food Grade Chain Lube

03055

Food Grade Chain Lube
Item #101844170
  • 16 oz Aerosol Can
  • 12 oz Net Fill
  • NSF H1 Registered
  • 8 to 325 °F Temperature Range
  • Clear Color
Food Grade Chain Lube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
  • 16 oz Aerosol Can
  • 12 oz Net Fill
  • NSF H1 Registered
  • 8 to 325 °F Temperature Range
  • Clear Color

description

  • Blend of synthetic lubricants and mineral oil to keep roller drive and conveyor chains lubricated. Penetrates, lubricates and protects moving parts by reducing friction and wear. NSF H1 rated for incidental food contact.

applications

  • Conveyor chains, packaging equipment, hoist chains, link and roller assemblies, forklift trucks and many other industrial applications.

features

  • Designed to provide the convenience of aerosol application where incidental food contact may occur
  • It penetrates, lubricates and protects moving parts by reducing friction and wear
  • NSF H1 registered for incidental food contact
  • Non-drying film effectively lubricates metal surfaces
  • Formula contains anti-wear properties to extend chain life
  • Features Perma-Lock® 2-way integrated actuator that will not detach
Net Fill 12 Wt Oz
Film Type Oil
Base Oil Mineral Oil
Appearance Liquid
Temperature Range [Max] 325 °F
Temperature Range [Min] 8 °F
Standard USDA H1, NSF H1
Residue Yes
Contains Mineral Oil
VOC Content 15 % (Consumer Product Def)
Propellant Hydrocarbon
USDA/FDA USDA H1, NSF H1
Lubricant Type Food Grade Chain Lubricant
Boiling Point 632 °F
Container Size 16 oz
Use For NSF H-1, Penetrant, Plastic Safe, Sliding Surfaces
Flash Point >370 °F
Included Extension Tube
Application Conveyor chains, packaging equipment, hoist chains, link and roller assemblies, forklift trucks and many other industrial applications.
Container Type Aerosol
Base Type Mineral Oil
Physical Form Liquid
Color Clear, Water-White
Odor Odorless
Flammability Nonflammable
Evaporation Rate Very Slow
Plastic Safe Yes
Grade NSF Registered H1 Food Grade
Weight 1.04 LB
EAN or UPC 78254030555
  • Eco-FriendlyEco-Friendly
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison