- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- A high tack, clear lubricating gel which provides lubrication at temperatures from -30°F to 500°F. High adhesive strength ensures the product will resist throw off and water wash-out.
applications
- Gears, sprockets, hinges, chains, cable, wire rope, slides, valves, pistons, rings, seals, bearings, sleeves, cams, and bushings
features
- Penetrates deep to form a tenacious, long-lasting film and is resistant to acids, alkalis, salt, oxidation, weather and steam,
- Extends the operating service life of equipment and reduce wear, galling and scarring,
- Contains PTFE,
- Withstands high temperatures and pressure,
- Waterproofs and prevents corrosion,
- NSF H2 Registered
| Base Oil | Mineral Oil |
| Flash Point | <20 °F |
| Flammability | Extremely Flammable |
| Odor | Characteristic |
| Film Type | Clear Oily |
| VOC Content | 45 % (Consumer Product Def) |
| Plastic Safe | No |
| Propellant | Hydrocarbon |
| Included | Extension Tube |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 500 °F |
| Residue | Yes |
| Evaporation Rate | Fast |
| Lubricant Type | Penetrating Grease |
| Appearance | Liquid |
| Container Size | 20 oz |
| Container Type | Aerosol |
| Base Type | Petroleum |
| Physical Form | Liquid |
| Net Fill | 13 Wt oz |
| Boiling Point | 175 °F |
| Color | Clear |
| Weight | 1.04 LB |
| EAN or UPC | 78254030562 |

