Skip to content Skip to navigation menu
Flammable Petroleum Oil Base 16 oz Lubricant With Extension Tube

03058

Flammable Petroleum Oil Base 16 oz Lubricant With Extension Tube
Item #102053721
  • Aerosol Container Type
  • 16 oz Container Size
  • Semi-Viscous Liquid Physical Form
  • 12 Wt Oz Net Fill
Flammable Petroleum Oil Base 16 oz Lubricant With Extension Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Aerosol Container Type
  • 16 oz Container Size
  • Semi-Viscous Liquid Physical Form
  • 12 Wt Oz Net Fill

description

  • A heavy-duty, extreme pressure lubricant recommended for reducing friction & wear in harsh environments. It resists heat & pressure, will not wash or wear off because of weather, & will not break down after repeated workings.

applications

  • Open gears, chains, cables, wire ropes, quarry and mining equipment, fifth wheels of tractors and trucks, leaf springs, drive chains, screw threads, and flexible couplings.

features

  • Provides maximum lubrication and shock protection, reduces gear noise, prevents scoring and welding of gear teeth,
  • This heavy-duty compound is specially prepared to penetrate pores of metal, with exceptional “stay-put” characteristics,
  • Contains Moly and Graphite`,
  • Will not wash or wear because of weather
Tack-Free [Min] 20 Minutes
Odor Hydrocarbon
Net Fill 12 Wt Oz
Temperature Range [Max] 350 °F
Physical Form Semi-Viscous Liquid
Lubricant Type Open Gear & Chain Lube
Base Oil Petroleum
Color Black
Plastic Safe No
Contains Petroleum Oil
Flammability Flammable
Appearance Semi-Viscous Liquid
Temperature Range [Min] -25 °F
Propellant Hydrocarbon
Evaporation Rate Fast
Film Type Tacky
Residue Yes
Container Size 16 oz
Dry Time 20 Minutes
Flash Point 17.6 °F
Included Extension Tube
Application Open gears, chains, cables, wire ropes, quarry and mining equipment, fifth wheels of tractors and trucks, leaf springs, drive chains, screw threads, and flexible couplings.
VOC Content 58 % (Consumer Product Def)
Container Type Aerosol
Base Type Petroleum Oil
Boiling Point >260 °F
Weight 3.833 LB
EAN or UPC 78254030586
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison