- 3 oz Net Fill
- Aerosol Container
- Penetrating Lubricant
description
- A no-compromise penetrant that attacks corrosion to free corroded fasteners & mechanical components. A super-fast, powerful, concentrated penetrating solvent that loosens rust scale & corrosion. Instantly penetrates minute & tightly fitted crevices.
applications
- Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
features
- Eases disassembly
- Penetrates minute and tightly filled crevices
- 360° spray valve – can be sprayed from the up or down position
- NSF H2 registered for use in meat and poultry plants
- VOC compliant
| Container Size | 6 oz |
| Lubricant | Petroleum Base |
| Base Type | Petroleum Distillate |
| Residue | Yes |
| Lubricant Type | Penetrating |
| Color | Light Amber |
| Plastic Safe | Yes |
| Flammability | Flammable |
| Container Type | Aerosol |
| Film Type | Thin Non-Drying |
| Appearance | Liquid |
| Evaporation Rate | Slow |
| Propellant | Carbon Dioxide |
| Application | Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms. |
| VOC Content | 197.6 g/L |
| Net Fill | 3 oz |
| Flash Point | 141 °F |
| Dielectric Strength | 60,000 V |
| Weight | 4.0 LB |
| EAN or UPC | 78254030593 |
-
No Air Shipping


