- 1 gal Net Fill
- Bottle Container
- Penetrating Lubricant
description
- A no-compromise penetrant that attacks corrosion to free corroded fasteners & mechanical components. A super-fast, powerful, concentrated penetrating solvent that loosens rust scale & corrosion. Instantly penetrates minute & tightly fitted crevices.
applications
- Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
features
- Eases disassembly
compliances
- 0
| Base Type | Petroleum Distillate |
| Flash Point | 141 °F |
| Flammability | Combustible |
| Application | Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms. |
| VOC Content | 195.9 g/L |
| Plastic Safe | Yes |
| Appearance | Liquid |
| Color | Light Amber |
| Film Type | Thin Non-Drying |
| Container Type | Bottle |
| Lubricant | Petroleum Base |
| Container Size | 1 gal |
| Net Fill | 1 gal |
| Lubricant Type | Penetrating |
| Evaporation Rate | Slow |
| Dielectric Strength | 60,000 V |
| Residue | Yes |
| Weight | 31.0 LB |
| EAN or UPC | 78254030623 |

