- 55 gal Drum
- Quick Penetration for Fast and Easy Disassembly
- Clear Color
- Leaves No Mess
description
- Quickly penetrates through rust and corrosion to rapidly free corroded bolts, screws, fasteners, pins and bound mechanisms.
applications
- Nuts and bolts
- Pins
- Screws
- Bushings
- Clips
- Hinges
- Snaps
- Lug nuts
- Caps
features
- Eases disassembly
- VOC compliant
compliances
- 0
| Lubricant | Petroleum Base |
| Lubricant Type | Penetrating |
| Net Fill | 55 gal |
| Application | Nuts & Bolts, Fasteners |
| Color | Clear |
| Container Size | 55 gal |
| Container Type | Drum |
| Residue | Yes |
| Weight | 430.0 LB |
| EAN or UPC | 78254030647 |
-
Delivery Via Truck


