- 16 oz Aerosol Can
- 10 oz Net Fill
- NSF H1 Registered
- Light Amber Color
- Water Resistant
description
- A Food Grade Belt Dressing to extend the life of drive belts by improving traction & allowing runs under reduced belt tension.
applications
- Industrial machinery, conveyor systems, portable motorized equipment and vehicle belts.
features
- Use on leather, rubber, canvas or fabric, Ideally suited for flat, round and V-belts,
- NSF H1 Registered for incidental food contact,
- Colorless so it will not stain finished goods transported on conveyor systems,
- Tacky, non-drying, water resistant film minimizes drive belt slippage and resiists water wash-off,
- Maintains belt flexibility and improves traction,
- Features Perma-Lock® 2-way integrated actuator that will not detach,
- Improves traction and reduces belt tension, relieving stress on motors, shafts and wheels for improved operating efficiency
| Temperature Range [Max] | 350 °F (Continuous) / 400 °F (Intermittent) |
| Boiling Point | 118 °F |
| Grade | NSF Registered H1 Food Grade |
| Application | Industrial machinery, conveyor systems, portable motorized equipment and vehicle belts. |
| Plastic Safe | Yes |
| Film Type | Tacky Colorless Non-Drying |
| Residue | Yes |
| Included | Extension Tube |
| VOC Content | 92.8 % (Consumer Product Def) |
| Lubricant Type | Food Grade Synthetic Lubricant |
| Color | Light Amber |
| Flash Point | <0 °F |
| Container Size | 16 oz |
| Net Fill | 10 Wt Oz |
| Base Type | Petroleum |
| Dielectric Strength | 26600 V/mil |
| Water-Resistant | Excellent |
| Evaporation Rate | Fast |
| Contains | Polyisobutene |
| Container Type | Aerosol |
| Appearance | Liquid |
| Physical Form | Liquid |
| Odor | Mild Solvent |
| Propellant | Hydrocarbon |
| Flammability | Extremely Flammable |
| Weight | 0.37 LB |
| EAN or UPC | 78254030654 |
-
No Air Shipping -
HACCP Friendly



