- 12 oz Net Fill
- Aerosol Container
- Blue Color
description
- A dark blue fluid leaves a smooth even coat for all layout work. The non-flaking, non-peeling fluid dries very quickly, sticks to both metal and glass and allows you to scribe sharp precise lines.
applications
- For use by tool and die makers, machinists, pattern makers and maintenance mechanics
| Appearance | Liquid |
| Flammability | Extremely Flammable |
| Color | Blue |
| Odor | Solvent |
| Application | Pattern Makers, Maintenance Mechanics, Machinists, Tool & Die Makers |
| Evaporation Rate | Fast |
| Flash Point | -20.2 °F |
| VOC Content | 332 g/L |
| Color Group | Blue |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Net Fill | 12 oz |
| Weight | 12.0 LB |
| EAN or UPC | 78254030661 |
-
No Air Shipping


