CRC Industries, Inc.
03070
Nonflammable HFE Base 16 oz Cleaner
Item #101843261
-
No Air Shipping -
Eco-Friendly
- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Helps to effectively eliminate dust, light oil, grease, and dirt from sensitive electronic equipment. This cleaner evaporates quickly, leaving no residue. The non-flammable, plastic safe formula is an optimal alternative to CFC, HCFC and flammable contact cleaners. NSF K2 Registered.
applications
- Electrical connectors, printed circuit boards, relays, switches, scales, timers & other sensitive electrical & electronic equipment.
features
- Non-flammable,
- Plastics safe,
- Evaporates quickly, leaves no residue,
- Non-chlorinated, non-staining and non-corrosive,
- Contains No VOCs,
- NSF K2 registered for use in meat and poultry plants
| Net Fill | 14 Wt Oz |
| Container Size | 16 oz |
| KB Value | <10 |
| Included | Extension Tube |
| Evaporation Rate | Very Fast |
| Color | Colorless |
| Flash Point | N/A |
| Flammability | Nonflammable |
| VOC Content | 0 % (Consumer Product Def) |
| Plastic Safe | Yes, Won't Damage Sensitive Plastics |
| Chlorinated Solvents | No |
| Dry Time | 10 sec |
| Dielectric Strength | 28750 V |
| Cleaner Type | Contact Cleaner |
| Base Type | HFE |
| Propellant | HFC-134a |
| Residue | None |
| Physical Form | Liquid |
| Odor | Ethereal |
| Application | Electrical connectors, printed circuit boards, relays, switches, scales, timers & other sensitive electrical & electronic equipment. |
| Ozone Depletion Potential | No |
| Boiling Point | 132.8 °F |
| Type | Contact Cleaner |
| Container Type | Aerosol |
| Weight | 15.0 LB |
| EAN or UPC | 78254030708 |
-
No Air Shipping -
Eco-Friendly


