Skip to content Skip to navigation menu
Extremely Flammable Petroleum Base 16 oz Lubricants With Extension Tube

03076

Extremely Flammable Petroleum Base 16 oz Lubricants With Extension Tube
Item #102143956
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 10 Wt Oz Net Fill
Extremely Flammable Petroleum Base 16 oz Lubricants With Extension Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 10 Wt Oz Net Fill

description

  • An exceptional lubricant, with a tough adhesive quality which will bond to chain/wear surfaces to keep them in peak operating condition by reducing friction and wear that cause metal fatigue.

applications

  • Drive chains, open gears, hoists, winches, pulleys, fork lifts, rollers, garage doors, bushings, seals, o-rings, and wire ropes

features

  • NSF H2 registered for use in meat and poultry plants,
  • Provides cling-ability to avoid sling-off or excess dripping,
  • Blue color for easy visual inspection
Container Size 16 oz
Container Type Aerosol
Odor Mild Petroleum
Temperature Range [Max] Max 350 °F
Plastic Safe Safe on most plastics
Appearance Liquid
Color Blue
Film Type Soft Film
Lubricant Type Chain and Wire Rope Lubricant
Flammability Extremely Flammable
Net Fill 10 Wt Oz
Physical Form Liquid
Boiling Point 118 °F
Propellant Hydrocarbon
Residue Yes
VOC Content 81.3 % (Consumer Product Def)
Evaporation Rate Fast
Flash Point <0 °F
Contains Hydrocarbon
Base Type Petroleum
Included Extension Tube
Weight 11.0 LB
EAN or UPC 78254030760
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison