- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Maximizes carburetor performance, improves fuel system performance and ensures maximum fuel economy. Low VOC formula.
applications
- Automatic chokes, carburetor components, crankcase breather element, exhaust gas recycling valve (EGR), heat risers, intake parts, positive crankcase ventilating system including PCV valve.
features
- Effectively dissolves deposits such as gum, sludge and varnish,
- Will not harm oxygen sensors or ctatlytic converters,
- Meets US EPA and California VOC requirements
| KB Value | >200 |
| Propellant | Carbon Dioxide |
| Dielectric Strength | 6300 V |
| Type | Cleaner |
| Plastic Safe | No |
| Odor | Solvent |
| Application | Automatic chokes, carburetor components, crankcase breather element, exhaust gas recycling valve (EGR), heat risers, intake parts, positive crankcase ventilating system including PCV valve. |
| Base Type | Acetone |
| Physical Form | Liquid |
| Net Fill | 12 Wt Oz |
| Residue | No |
| Flash Point | 0 °F |
| Container Type | Aerosol |
| Boiling Point | 133 °F |
| Evaporation Rate | Fast |
| Container Size | 16 oz |
| Included | Extension Tube |
| Color | Clear |
| VOC Content | 9.2 % (Consumer Product Def) |
| Flammability | Extremely Flammable |
| Cleaner Type | Carb & Choke Cleaner |
| Weight | 1.0 LB |
| EAN or UPC | 78254030777 |
-
Prop 65


