- Aerosol Container Type
- 16 oz Container Size
- Viscous Grease Physical Form
description
- Heavy-duty lubricant that withstands high temperature and high pressure. Red color allows for easy visual inspection of film coverage.
applications
- Bearings, pillow blocks, U-joints, heavy equip., 5th wheels, electrical motor shafts, roller chain, pulley, hinges, latches, overhead door track, open gears, chains, cables, slide conveyors, guide rails, cams, pistons, machinery, tools, & equipment.
features
- Provides superior lubrication and withstands high temperature,
- Penetrates deep to form a tenacious, long lasting thick film,
- Waterproof and resistant to acids, alkalis, salt, oxidation, weather and steam,
- Extends the operating service life of equipment,
- Reduces wear, galling and scoring,
- Red color for easy visual inspection
| NLGI No. | 2 |
| Included | Extension Tube |
| Plastic Safe | Yes |
| Application | Bearings, Cables, Chains, Fifth Wheels, Heavy Equipment, Hinges, Open Gears, Pillow Blocks, Pulleys, Roller Chain, U-Joints, Cams and Pistons, Guide Rails, Latches, Overhead Door Tracks, Slide Conveyors, Break-in lubrication for bearings |
| Container Type | Aerosol |
| Series | Red Grease |
| Odor | Solvent |
| Appearance | Viscous Grease |
| Evaporation Rate | Fast |
| Base Type | Aluminum Complex |
| Net Fill | 11 Wt oz |
| Pour Point | 0 °F |
| Flash Point | <23 °F |
| Propellant | Hydrocarbon |
| Water-Resistant | Yes |
| Thickener | Aluminum Complex |
| Grade | NLGI Grade 2 |
| NLGI Grade | 2 |
| ASTM Drop Point | 500 °F |
| Base Oil | Mineral Oil |
| Physical Form | Viscous Grease |
| Temperature Range [Min] | -25 °F |
| Flammability | Extremely Flammable |
| Lubricant Type | Multi-Purpose |
| Film Type | Grease |
| Load Capacity Four Ball Weld | 315 lb |
| Color | Red |
| Additives | Extreme Pressure |
| VOC Content | 24.9 % (Consumer Product Def) |
| Residue | Yes |
| Container Size | 16 oz |
| Thickener Type | Aluminum Complex |
| Temperature Range [Max] | 300 °F |
| Boiling Point | 95 °F |
| Weight | 1.0 LB |
| EAN or UPC | 78254030791 |
-
Prop 65


