- 16 oz Aerosol Can
- 10 oz Net Fill
- NSF H1 Registered
- NLGI Grade 2
description
- Superior lubrication and durability in any weather or temperature. Perfect for use as a break-in lubricant for bearings or as a general purpose lubricant and corrosion inhibitor for tools, machinery and equipment.
applications
- Hinges, latches, overhead door tracks, open gears, chains, cables, slide conveyors, guide rails, cams, pistons, machinery, tools, & equipment. A break-in lubrication for bearings.
features
- Provides superior lubrication and durability in any weather or temperature,
- Excellent as a break-in lubricant for bearings,
- Contains rust and oxidation inhibitors,
- Protects with a tough, high viscosity film,
- White color allows for easy visual inspection
| Flammability | Extremely Flammable |
| Film Type | Grease |
| Residue | Yes |
| Propellant | Hydrocarbon |
| NLGI Grade | 2 |
| Odor | Solvent |
| NLGI No. | 2 |
| Base Type | Lithium Stearate |
| Evaporation Rate | Fast |
| Boiling Point | 123 °F |
| Water-Resistant | Yes |
| Application | Hinges, Cables, Cams, Chains, Machinery, Open Gears, Pistons, Tools, Guide Rails, Latches, Overhead Door Tracks, Slide Conveyors |
| Plastic Safe | Yes |
| Thickener | Lithium Soap |
| Included | Extension Tube |
| Container Type | Aerosol |
| Color | Off-White |
| Physical Form | Viscous Grease |
| Net Fill | 10 Wt oz |
| Temperature Range [Min] | 0 °F |
| Appearance | Viscous Grease |
| Series | White Lithium |
| Temperature Range [Max] | 300 °F |
| Flash Point | 0 °F |
| Thickener Type | Lithium Soap |
| Base Oil | Mineral Oil |
| Container Size | 16 oz |
| VOC Content | 23.7 % (Consumer Product Def) |
| Grade | NLGI Grade 2 |
| Lubricant Type | Multi-Purpose |
| Pour Point | 0 °F |
| Weight | 1.0 LB |
| EAN or UPC | 78254030807 |
-
Prop 65


