Skip to content Skip to navigation menu
Food Grade Machine Oil

03081

Food Grade Machine Oil
Item #101844173
  • 16 oz Aerosol Can
  • 11 oz Net Fill
  • NSF H1 Registered
Food Grade Machine Oil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Eco-FriendlyEco-Friendly
  • HACCP FriendlyHACCP Friendly
  • 16 oz Aerosol Can
  • 11 oz Net Fill
  • NSF H1 Registered

description

  • For use on food processing equipment. Penetrates to loosen rust, scale, dirt and corrosion. Meets FDA Regulation CFR 21-178.3570 for incidental food contact. Non-silicone formula is virtually colorless and odorless. NSF H1 Registered.

applications

  • Food processing equipment exposed to food products including scales, fans, carts, galleys, bottlers, chutes, conveyors, racks, ovens, stoves, fillers, mixers, freezers, rails and cooking appliances.

features

  • NSF H1 Registered for incidental food contact,
  • Contains no silicone and virtually odorless and colorless,
  • Loosens rust, scale, dirt and corrosion to free pasts and fasteners,
  • Will not harm metal, wood, plastic or painted surfaces,
  • Features Perma-Lock® 2-way integrated actuator that will not detach,
  • Zero VOC
Boiling Point 424 °F
Color Clear, Colorless
Film Type Thin Oily Non-Drying
Appearance Liquid
Fire Point 200 °F
Propellant Carbon Dioxide
Viscosity Index 115
Flash Point 200 °F
Temperature Range [Max] 300 °F
Grade NSF Registered H1 Food Grade
VOC Content 0 % (Consumer Product Def)
Lubricant Type Multi-Purpose
Included Extension Tube
Container Size 16 oz
Physical Form Liquid
Series 03081
Standard FDA 21 CFR 178.3570, NSF H1
AGMA No. 1
Container Type Aerosol
Pour Point -40 °F
Base Oil White Oil
Temperature Range [Min] 32 °F
SAE No. 20
Residue Yes
Contains Mineral Oil
Flammability Nonflammable
Net Fill 11 Wt Oz
Base Type Mineral Oil
USDA/FDA FDA 21 CFR 178.3570, NSF H1
Application Food processing equipment exposed to food products including scales, fans, carts, galleys, bottlers, chutes, conveyors, racks, ovens, stoves, fillers, mixers, freezers, rails and cooking appliances.
ISO Viscosity Grade ISO-46
Plastic Safe Safe on most plastics
SAE Gear No. N/A
Evaporation Rate Very Slow
Weight 0.85 LB
EAN or UPC 78254030814
  • No Air ShippingNo Air Shipping
  • Eco-FriendlyEco-Friendly
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison