- Aerosol Container Type
- 16 oz Container Size
- Gel Paste Physical Form
description
- Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions.
applications
- Electrical panels, outdoor lighting, scoreboards, traffic lights, high voltage poles, transformers, disconnects, switching mechanisms, electrical contacts, spark plugs, battery terminals, fasteners, o-rings, rubber and plastic parts.
features
- Waterproofs electrical components and connections to protect against arcing due to moisture and other contaminants,
- NSF H1 Registered for incidental food contact,
- Features Perma-Lock® 2-way integrated actuator that will not detach
| Grade | NSF Registered H1 Food Grade, NLGI Grade 2 |
| Container Type | Aerosol |
| Application | Electrical panels, outdoor lighting, scoreboards, traffic lights, high voltage poles, transformers, disconnects, switching mechanisms, electrical contacts, spark plugs, battery terminals, fasteners, o-rings, rubber and plastic parts. |
| Net Fill | 10 Wt oz |
| Film Type | Non-Curing Silicone Paste |
| Lubricant Type | Silicone Lubricant |
| Flash Point | <20 °F |
| Odor | Solvent |
| Residue | Yes |
| Appearance | Gel Paste |
| Physical Form | Gel Paste |
| Flammability | Extremely Flammable |
| Plastic Safe | Not Plastic Safe |
| Color | White |
| Container Size | 16 oz |
| Series | Di-Electric |
| Water-Resistant | Excellent |
| Base Type | Silicone |
| Dielectric Strength | 13960 V |
| Boiling Point | 118 °F |
| Included | Extension Tube |
| Temperature Range [Min] | -70 °F |
| Temperature Range [Max] | 400 °F |
| Evaporation Rate | Fast |
| Base Oil | Silicone |
| Propellant | Hydrocarbon |
| VOC Content | 90.1 % (Consumer Product Def) |
| NLGI Grade | 2 |
| NLGI No. | 2 |
| Weight | 11.0 LB |
| EAN or UPC | 78254030821 |
-
Prop 65


