Skip to content Skip to navigation menu
Nonflammable Water Based 16 oz Anti-Spatter Lubricant

03083

Nonflammable Water Based 16 oz Anti-Spatter Lubricant
Item #101849917
  • Aerosol Container Type
  • 16 oz Container Size
  • Emulsion Physical Form
  • 14 Wt Oz Net Fill
Nonflammable Water Based 16 oz Anti-Spatter Lubricant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aerosol Container Type
  • 16 oz Container Size
  • Emulsion Physical Form
  • 14 Wt Oz Net Fill

description

  • Prevents spatter from adhering to surrounding metal surfaces during welding. Water-based formula allows easy clean-up without the use of solvent cleaners.

applications

  • Resistance welding tips, Mig and Tig tips, weldments, electrode holders, contact tips, tools, metal molds and bench top splash guards.

features

  • Eliminates the need to chisel, grind or wire brush after welding,
  • Water based formula allows easy clean-up without the use of solvent cleaners,
  • Does not contain silicone,
  • Rust inhibiting additive prevents flash rust on in-process and surrounding metal surfaces,
  • Non-hazardous decomposition,
  • Low odor,
  • Plastic safe
Container Type Aerosol
Physical Form Emulsion
Propellant DME
Acidity (pH) 7.0 to 8.0
Base Type Water
Color Milky White
Appearance Emulsion
Boiling Point 212 °F
Odor Slight Ethereal
Included Extension Tube
Flammability Nonflammable
Flash Point >265 °F
Film Type Non-Drying
Chlorinated Solvents No
Residue Yes
VOC Content 25.3 % (Consumer Product Def)
Plastic Safe Yes
Container Size 16 oz
Evaporation Rate Slow
Net Fill 14 Wt oz
Weight 1.33 LB
EAN or UPC 78254030838
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison