- Aerosol Container Type
- 16 oz Container Size
- Viscous Liquid Physical Form
- 11 Wt Oz Net Fill
description
- Lowers friction, prevents galling and helps to reduce torque and energy consumption. High anti-friction and anti-seizure properties. Fast drying film resists dirt and dust build-up.
applications
- Gaskets, transfer belts, conveyor belts, motors, plant machinery and handling equipment, rubber moldings, high temperature, low load, or high rpm slides, rollers, wheels, gears, chains & hoists
features
- Incorporates a concentrated dispersion of molybdenum disulfide,
- Resists high temperature, high pressure, water and chemical attacks,
- Fast drying film resists dirt and dust build-up,
- Non-conductive
options
- High antifriction and antiseizure properties
- Lubricant resists high temperatures, high pressure, water and chemical attack
- Fast-drying film resists dirt and dust buildup
- Working temperature 650 °F continuous
- 750 °F intermittently
| Film Type | Dry |
| Odor | Solvent |
| Plastic Safe | No |
| Flammability | Extremely Flammable |
| Container Size | 16 oz |
| Contains | Molybdenum Disulfide |
| Boiling Point | 95 °F |
| Included | Extension Tube |
| Base Type | Acetone |
| Water-Resistant | Yes |
| Container Type | Aerosol |
| Appearance | Viscous Liquid |
| Residue | Yes |
| Use For | Penetrant, Sliding Surfaces |
| Color | Dark Gray |
| Evaporation Rate | Fast |
| Application | Gaskets, transfer belts, conveyor belts, motors, plant machinery and handling equipment, rubber moldings, high temperature, low load, or high rpm slides, rollers, wheels, gears, chains & hoists |
| Flash Point | -4 °F |
| Propellant | Hydrocarbon |
| Lubricant Type | Dry Film |
| Temperature Range [Max] | 400 °F (Continuous) / 850 °F (Intermittent) |
| Net Fill | 11 Wt Oz |
| Physical Form | Viscous Liquid |
| VOC Content | 46.9 % (Consumer Product Def) |
| Weight | 12.0 LB |
| EAN or UPC | 78254030845 |
-
Prop 65


