Pressurized Tube With Select-A-BEAD Nozzle Container Type
6 oz Container Size
Gel Physical Form
description
Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions.
applications
Gaskets, transfer belts, conveyor belts, motors, plant machinery and handling equipment, rubber moldings, high temperature, low load, or high rpm slides, rollers, wheels, gears, chains & hoists
features
Provides an exceptional lubricant for fasteners used to support temporary electrical work,
Excellent for lubricating and sealing,
NSF H1 registered for incidental food contact,
Temperature resistant – maintains performance year round,
Pressurized tube with Select-a-Bead® Nozzle allows for precise application of product
compliances
0
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Lubricant Type
Silicone Lubricant
Physical Form
Gel
NLGI No.
2
Flash Point
>572 °F
Contains
Silicone
Use For
Electrical Contacts, Sealant, Sliding Surfaces
Color
Opaque White
Flammability
Nonflammable
Container Type
Pressurized Tube With Select-A-BEAD Nozzle
Temperature Range [Min]
-70 °F
Residue
Yes
Evaporation Rate
Very Slow
Base Oil
Silicone
VOC Content
<1 % (Consumer Product Def)
Container Size
6 oz
Series
Di-Electric
Water-Resistant
Excellent
Temperature Range [Max]
400 °F
Net Fill
3.3 Wt oz
NLGI Grade
2
Base Type
Silicone
Boiling Point
>392 °F
Dielectric Strength
>450 V/mil
Plastic Safe
Safe on most plastics
Odor
Mild
Film Type
Non-Curing Silicone Paste
Application
Gaskets, transfer belts, conveyor belts, motors, plant machinery and handling equipment, rubber moldings, high temperature, low load, or high rpm slides, rollers, wheels, gears, chains & hoists
Propellant
Nitrogen
Grade
NSF Registered H1 Food Grade, NLGI Grade 2
Appearance
Gel
Weight
6.0 LB
EAN or UPC
78254030852
No Air Shipping
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back