Skip to content Skip to navigation menu
Food Grade Penetrating Oil

03086

Food Grade Penetrating Oil
Item #101943983
  • 16 oz Aerosol Can
  • 11 oz Net Fill
  • NSF H1 Registered
  • 32 to 300 °F Temperature Range
  • Clear Color
Food Grade Penetrating Oil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
  • 16 oz Aerosol Can
  • 11 oz Net Fill
  • NSF H1 Registered
  • 32 to 300 °F Temperature Range
  • Clear Color

description

  • An effective and efficient general purpose lubricant for use on food processing equipment. It penetrates and loosens rust, scale, corrosion and dirt to free corroded parts and fasteners. Contains no silicones.

applications

  • Food processing equipment exposed to food products including scales, fans, carts, galleys, bottlers, chutes, conveyors, racks, ovens, stoves, fillers, mixers, freezers, rails and cooking appliances.

features

  • NSF H1 registered for incidental food contact,
  • Eases disassembly of mechanical equipment,
  • fittings and fixtures,
  • Zero VOC formula,
  • General purpose, non-silicone,
  • Features Perma-Lock® 2-way integrated actuator that will not detach
Appearance Liquid
Container Size 16 oz
Application Food processing equipment exposed to food products including scales, fans, carts, galleys, bottlers, chutes, conveyors, racks, ovens, stoves, fillers, mixers, freezers, rails and cooking appliances.
Base Oil Mineral Oil
Temperature Range [Max] 300 °F
Net Fill 11 Wt oz
Flash Point 200 °F
Flammability Nonflammable
Base Type Mineral Oil
Propellant Carbon Dioxide
Residue Yes
Container Type Aerosol
Lubricant Type General Purpose Food Grade Lubricant
Film Type Thin Oily Non-Drying
Plastic Safe Safe on most plastics
VOC Content 0 % (Consumer Product Def)
Temperature Range [Min] 32 °F
Grade NSF Registered H1 Food Grade
Color Clear, Colorless
Lubricant Mineral Oil
Evaporation Rate Very Slow
Boiling Point 424 °F
Included Extension Tube
Physical Form Liquid
Weight 0.932 LB
EAN or UPC 78254030869
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison