- 5 gal Net Fill
- Pail Container
- Penetrating Lubricant
description
- An effective and efficient general purpose lubricant for use on food processing equipment. It penetrates and loosens rust, scale, corrosion and dirt to free corroded parts and fasteners. Contains no silicones.
applications
- Food processing equipment exposed to food products including scales, fans, carts, galleys, bottlers, chutes, conveyors, racks, ovens, stoves, fillers, mixers, freezers, rails and cooking appliances.
features
- Highly refined white mineral oil
- General-purpose, non-silicone lubricant for use on all food processing equipment
- Eases disassembly of mechanical equipment, fittings and fixtures
- Colorless, odorless, tasteless
- Other sizes available
- Zero VOC formula
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
- LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- 0
| Container Size | 5 gal |
| Container Type | Pail |
| Base Type | Mineral Oil |
| Film Type | Thin Oily Non-Drying |
| Flash Point | 200 °F |
| Net Fill | 5 gal |
| Appearance | Liquid |
| Application | Food processing equipment exposed to food products including scales, fans, carts, galleys, bottlers, chutes, conveyors, racks, ovens, stoves, fillers, mixers, freezers, rails and cooking appliances. |
| Plastic Safe | Safe on most plastics |
| Flammability | Combustible |
| Color | Clear/Colorless |
| Base Oil | Mineral Oil |
| Temperature Range [Min] | 32 °F |
| Lubricant | Mineral Oil |
| Lubricant Type | Penetrating |
| Evaporation Rate | Very Slow |
| Temperature Range [Max] | 300 °F |
| Weight | 35.0 LB |
| EAN or UPC | 78254030883 |
-
Eco-Friendly


