- 55 gal Drum
- Mineral Oil
- Use on Food Processing Machinery
description
- An effective and efficient general-purpose lubricant for use on all food processing equipment. It penetrates and loosens rust, scale and corrosion around fasteners and hose fittings on food processing equipment.
features
- Highly refined white mineral oil
- General-purpose, non-silicone lubricant for use on all food processing equipment
- Eases disassembly of mechanical equipment, fittings and fixtures
- Colorless, odorless, tasteless
- Other sizes available
- Zero VOC formula
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
- LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- 0
| Color | Clear |
| Flash Point | 190 °F |
| Temperature Range [Min] | 32 °F |
| Application | Food processing equipment |
| Temperature Range [Max] | 300 °F |
| Container Type | Drum |
| Lubricant Type | Food Grade |
| Lubricant | Mineral Oil |
| Container Size | 55 gal |
| Plastic Safe | Yes |
| Base Oil | Mineral Oil |
| Weight | 401.0 LB |
| EAN or UPC | 78254030890 |
-
![]()
-
Eco-Friendly



