- 16 oz Container Size
- Aerosol Container Type
- NSF H1 Registered
| Removal Method | General purpose degreaser |
| Operating Temperature [Max] | 520 °F |
| ISO Viscosity Grade | 32 |
| Operating Temperature [Min] | -20 °F |
| Pour Point | -20 °F |
| Flammability | Flammable |
| Container Type | Aerosol |
| Film Type | Thin, Wet |
| Appearance | Amber Liquid |
| Plastic Safe | Yes |
| Container Size | 16 oz |
| Flash Point | 520 °F |
| Evaporation Rate | Slow |
| Weight | 12.0 LB |
| EAN or UPC | 78254001531 |

