Skip to content Skip to navigation menu
Extremely Flammable Acetone Base 16 oz Lubricant With Extension Tube

03094

Extremely Flammable Acetone Base 16 oz Lubricant With Extension Tube
Item #101844061
  • Spray, Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 10 Wt Oz Net Fill
Extremely Flammable Acetone Base 16 oz Lubricant With Extension Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Spray, Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 10 Wt Oz Net Fill

description

  • Ideal where a dry lubricant is required or where petroleum products must be avoided. Resists dirt, dust and oil build-up. Wide effective temperature range up to 850°F constant.

applications

  • Gaskets, transfer belts, conveyor belts, motors, plant machinery and handling equipment, rubber moldings, high temperature, low load, or high rpm slides, rollers, wheels, gears, chains & hoists

features

  • A dry film lubricant that is ideal for applications where petroleum products must be avoided.
  • Withstands temperatures and extreme pressures, as well as water and chemical attack,
  • Dries rapidly at room temperature,
  • Lowers friction and prevents galling, Resists dirt, dust and oil build-up
Container Type Spray, Aerosol
Included Extension Tube
Physical Form Liquid
Propellant Hydrocarbon
Flash Point -4 °F
Flammability Extremely Flammable
Temperature Range [Max] 400 °F (Continuous) / 850 °F (Intermittent)
Application Gaskets, transfer belts, conveyor belts, motors, plant machinery and handling equipment, rubber moldings, high temperature, low load, or high rpm slides, rollers, wheels, gears, chains & hoists
Odor Solvent
Container Size 16 oz
Lubricant Type Dry Graphite Lubricant
Boiling Point 95 °F
NLGI No. N/A - Spray
Evaporation Rate Moderate
Color Black
Base Type Acetone
Additives N/A
Use For Resists Dirt & Oil Buildup, Sliding Surfaces, Temperature, High
Net Fill 10 Wt Oz
VOC Content 48.6 % (Consumer Product Def)
Film Type Dry
Appearance Liquid
Contains Graphite, Solvent
Plastic Safe No
Weight 1.0 LB
EAN or UPC 78254030944
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison