- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- Effectively removes grease, oil, tar, etc. to increase operating efficiency of equipment. It evaporates quickly, leaves no residue and has no flash or fire point, making it an excellent alternative to 1,1,1-based cleaners. Use caution on plastics.
applications
- Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors.
features
- No flash or fire point,
- Non-corrosive, non-staining and non-conductive,
- NSF K1 registered for use in meat and poultry plants,
- Fast evaporation with no residue,
- Restricted from sale in CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NJ, NY, RI,
- Use caution on plastics
| Evaporation Rate | Fast |
| Odor | Ethereal |
| KB Value | 95 |
| Chlorinated Solvents | Yes |
| Flammability | Nonflammable |
| Plastic Safe | No |
| Base Type | Chlorinated |
| Net Fill | 19 Wt Oz |
| Boiling Point | 118.4 °F |
| Dielectric Strength | 15710 V |
| Physical Form | Liquid |
| Cleaner Type | Heavy Duty Degreaser |
| Container Type | Aerosol |
| Included | Extension Tube |
| Application | Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors. |
| Propellant | Carbon Dioxide |
| Flash Point | N/A |
| Color | Colorless |
| Type | Degreaser |
| Residue | None |
| Container Size | 20 oz |
| VOC Content | 7.8 % (Consumer Product Def) |
| Weight | 1.33 LB |
| EAN or UPC | 78254030951 |
-
No Air Shipping


