- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- Non-chlorinated, non-corrosive, non-staining formula quickly dissolves grease, oil & sludge. It has no flash or fire point, evaporates rapidly & leaves no residue.
applications
- Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors.
features
- Evaporates quickly and leaves no residue,
- No flash or fire point,
- NSF K1 registered for use in meat and poultry plants
| Color | Clear |
| Odor | Solvent |
| Flammability | Nonflammable |
| Container Type | Aerosol |
| Boiling Point | 118.4 °F |
| Residue | None |
| VOC Content | 49.8 % (Consumer Product Def) |
| Application | Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors. |
| Base Type | Halogenated |
| KB Value | 31 |
| Type | Degreaser |
| Propellant | Carbon Dioxide |
| Cleaner Type | Cleaner/Degreaser |
| Net Fill | 18 Wt Oz |
| Plastic Safe | Use Caution (Test Small Area) |
| Container Size | 20 oz |
| Evaporation Rate | Fast |
| Dielectric Strength | 25790 V |
| Type of Cleaner | Degreaser |
| Flash Point | N/A |
| Dry Time | 20 sec |
| Included | Extension Tube |
| Physical Form | Liquid |
| Weight | 1.3 LB |
| EAN or UPC | 78254031095 |
-
No Air Shipping


