- Drum Container Type
- 55 gal Container Size
- Liquid Physical Form
description
- A high performance, industrial strength degreaser that is non-conductive, non-corrosive, non-staining and has no flash or fire point.
applications
- Recommended for the effective removal of grease, oil, corrosion and sludge from air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators and compressors.
features
- Revolutionary formula – does not contain TCE,
- Perc or nPB,
- NSF K1 registered for use in meat and poultry plants,
- Non-conductive,
- Non-corrosive and non-staining,
- Manufacturing use only
| Cleaner Type | Cleaner/Degreaser |
| Base Type | Halogenated |
| Physical Form | Liquid |
| Flash Point | >266 °F |
| Container Size | 55 gal |
| Boiling Point | 118.4 °F |
| Flammability | Not a Consumer Product |
| Net Fill | 55 gal |
| Color | Clear, Colorless |
| Plastic Safe | No |
| Appearance | Liquid |
| Dielectric Strength | 29010 V |
| Residue | No |
| KB Value | 91 |
| Odor | Slight Ethereal |
| Type | Degreaser |
| Container Type | Drum |
| Evaporation Rate | Fast |
| VOC Content | 85 % (Consumer Product Def) |
| Weight | 705.0 LB |
| EAN or UPC | 78254031187 |

