- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- Non-chlorinated, zero VOC formula for cleaning where chlorinated solvents are not acceptable. High flashpoint of 180°F. Effectively removes soils with no residue build-up. Use caution on plastics.
applications
- Mechanical equipment, motors, switch gears, transformers, & a wide variety of industrial & electrical equipment.
features
- Non-conductive and non-corrosive,
- NSF K1, K2 registered for use in meat and poultry plants,
- Zero VOC formula,
- No residue build-up
| Dielectric Strength | 42100 V |
| Plastic Safe | No |
| Boiling Point | 392 °F |
| Container Size | 20 oz |
| Application | Mechanical equipment, motors, switch gears, transformers, & a wide variety of industrial & electrical equipment. |
| Propellant | Carbon Dioxide |
| Solvency | 60 |
| Container Type | Aerosol |
| Physical Form | Liquid |
| Odor | Slight Hydrocarbon |
| Evaporation Rate | Slow |
| Chlorinated Solvents | No |
| Type of Cleaner | Heavy-Duty |
| Type | Degreaser |
| KB Value | 75 |
| Included | Extension Tube |
| Residue | No |
| Dry Time | >30 min |
| Flash Point | 185 °F |
| Color | White |
| Ozone Depletion Potential | No |
| Base Type | Petroleum Distillate |
| Cleaner Type | Non-Chlorinated Heavy Duty Degreaser |
| Net Fill | 15 Wt Oz |
| Flammability | Flammable |
| VOC Content | 0 % (Consumer Product Def) |
| Weight | 1.333 LB |
| EAN or UPC | 78254031200 |
-
No Air Shipping


