- 16 oz Aerosol
- Petroleum Distillate-Based Precision Cleaner Offers the Safety of a High Flashpoint w/o Leaving a Residue
- May Be Used On Plastic Materials
- Contains No Class I or Class II Ozone Depleting Chemicals
description
- A petroleum distillate based precision cleaner w/ a flash point 205°F. Consider as alternative to CFC's when applications require higher flashpoints.
applications
- Contacts, printed circuit boards, switches, telephones, PCs, motors, relays, generators, edge connectors, tape heads, busbars, circuit breakers, plastics & insulators, electromechanical assemblies and sensors.
features
- High flashpoint of 204 °F
- Leaves no residue
- Does not contain Class I or Class II ozone-depleting chemicals
- Removes dirt, dust, light oils and fingerprints
- Zero VOC formula
- SNAP: Meets the Environmental Protection Agency's Significant New Alternatives Policy requirements as a suitable aerosol substitute for ozone-depleting substances
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
- LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- NSF K2 registered for use in meat and poultry plants
| Residue | Slight |
| Type | Contact Cleaner |
| Net Fill | 11 oz |
| Container Size | 16 oz |
| Application | Multi-Purpose |
| Chlorinated Solvents | No |
| Evaporation Rate | Slow |
| Container Type | Aerosol |
| VOC Content | 753 g/L |
| Plastic Safe | Yes, Safe on most plastics |
| Flash Point | 142 °F |
| Ozone Depletion Potential | No |
| Flammability | Flammable |
| Dielectric Strength | 43,600 V |
| Weight | 1.0 LB |
| EAN or UPC | 78254031255 |
-
No Air Shipping


