- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Suitable for cleaning sensitive electronics and electrical equipment without leaving a residue. Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. NSF K2 Registered.
applications
- Telephones, PCs, relays, edge connectors, tape heads, busbars, circuits, contacts, printed circuit boards, switches & breakers.
features
- Plastic safe, Evaporates quickly, leaves no residue,
- Effectively removes soil and other contaminants from electronic components,
- Ideal for applications where lower flashpoint solvents can be used,
- NSF P1 Registered
| Net Fill | 11 Wt Oz |
| Container Size | 16 oz |
| Base Type | Petroleum Distillate |
| Included | Extension Tube |
| Type of Cleaner | Petroleum Distillate, Alcohol |
| Chlorinated Solvents | No |
| Cleaner Type | Contact Cleaner |
| Residue | None |
| KB Value | 28 |
| Propellant | HFC-152a |
| Boiling Point | 180 °F |
| Color | Colorless |
| Plastic Safe | Yes |
| Dry Time | 30 sec |
| VOC Content | 75 % (Consumer Product Def) |
| Flammability | Extremely Flammable |
| Dielectric Strength | 39500 V |
| Container Type | Aerosol |
| Evaporation Rate | Fast |
| Application | Telephones, PCs, relays, edge connectors, tape heads, busbars, circuits, contacts, printed circuit boards, switches & breakers. |
| Odor | Hydrocarbon |
| Type | Contact Cleaner |
| Physical Form | Liquid |
| Ozone Depletion Potential | No |
| Flash Point | 16 °F |
| Weight | 0.856 LB |
| EAN or UPC | 78254031309 |
-
No Air Shipping


