- Drum Container Type
- 55 gal Container Size
- Liquid Physical Form
description
- Suitable for cleaning sensitive electronics and electrical equipment without leaving a residue. Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. NSF K2 Registered.
applications
- Telephones, PCs, relays, edge connectors, tape heads, busbars, circuits, contacts, printed circuit boards, switches & breakers.
features
- Plastic safe,
- Evaporates quickly, leaves no residue,
- Effectively removes soil and other contaminants from electronic components,
- Ideal for applications where lower flashpoint solvents can be used,
- NSF K2 registered for use in meat and poultry plants
compliances
- 0
caution
- Use of nonlubricated gaseous media will substantially limit valve life
| Container Type | Drum |
| Flash Point | <0 °F |
| Appearance | Liquid |
| Base Type | Petroleum Distillate |
| Physical Form | Liquid |
| Net Fill | 55 gal |
| Boiling Point | 104 °F |
| Evaporation Rate | Very Fast |
| Type of Cleaner | Petroleum Distillate, Alcohol |
| Odor | Slight Alcohol |
| USDA/FDA | USDA K2 |
| Chlorinated Solvents | No |
| Ozone Depletion Potential | No |
| Residue | None |
| VOC Content | 74.9 % (Consumer Product Def) |
| KB Value | 29 |
| Type | Cleaner |
| Standard | USDA K2 |
| Dielectric Strength | 30500 V |
| Plastic Safe | Yes |
| Color | Clear, Colorless |
| Dry Time | 30 sec |
| Container Size | 55 gal |
| Application | Telephones, PCs, relays, edge connectors, tape heads, busbars, circuits, contacts, printed circuit boards, switches & breakers. |
| Cleaner Type | Contact Cleaner |
| Flammability | Not a Consumer Product |
| Weight | 386.0 LB |
| EAN or UPC | 78254031323 |
-
No Air Shipping


