Cleans away grease, oil, dirt and other contaminants and helps equipment perform like new. Leaves a fine, microscopic corrosion proof and lubricating film.
applications
Contacts, circuit breakers, switches, relays, meters, light bulb sockets, control systems & coils where lubricating & corrosion protection is required.
features
Inhibits corrosion and protects with a non-hardening silicone film,
Safe on most plastics,
Non-corrosive and non-staining,
NSF K2 registered for use in meat and poultry plants
Container Type
Aerosol
Propellant
Hydrocarbon
Included
Extension Tube
Dielectric Strength
350 V
Ozone Depletion Potential
No
Type
Contact Cleaner
Dry Time
30 sec
Base Type
Petroleum Distillate, Alcohol, Silicone
VOC Content
71.85 % (Consumer Product Def)
KB Value
27
Container Size
16 oz
Flammability
Extremely Flammable
Application
Contacts, circuit breakers, switches, relays, meters, light bulb sockets, control systems & coils where lubricating & corrosion protection is required.
Chlorinated Solvents
No
Cleaner Type
Contact Cleaner & Protectant
Plastic Safe
Yes, Safe on most plastics
Flash Point
0 °F
Boiling Point
118 °F
Physical Form
Liquid
Odor
Mild Solvent
Net Fill
10 Wt Oz
Residue
No
Evaporation Rate
Very Fast
Color
Clear, Colorless
Weight
11.0 LB
EAN or UPC
78254031408
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back