- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Effective alternative to 141b-based cleaners when sensitive plastics are not a concern. Evaporates quickly, leaves no residue, has no flash or fire point and contains no Class I or Class II Ozone Depleting Chemicals.
applications
- Contacts, metal switches, motors, relays, generators, edge connectors, busbars, circuit breakers, scales & sensors.
- Not recommended for use on LEXAN®, Noryl®, or polycarbonate-type plastics.
features
- Fast cleaning action for the removal of dirt, light oils and other contaminants,
- Non-conductive and non-corrosive,
- NSF K2 registered for use in meat and poultry plants,
- Evaporates quickly, leaves no residue,
- Test on plastics, Item restricted from sale in CA (Use California VOC compliant formula part no. 02240)
| Propellant | Carbon Dioxide |
| Dielectric Strength | 26100 V |
| Container Size | 16 oz |
| Flash Point | N/A |
| Odor | Slight Ethereal |
| Included | Extension Tube |
| Residue | None |
| Base Type | HFE |
| Evaporation Rate | Very Fast |
| VOC Content | 66.5 % (Consumer Product Def) |
| Type of Cleaner | Industrial Strength |
| Color | Clear, Colorless |
| Boiling Point | 118.4 °F |
| Dry Time | 30 sec |
| Physical Form | Liquid |
| Chlorinated Solvents | Yes |
| Flammability | Nonflammable |
| Type | Contact Cleaner |
| KB Value | 64 |
| Plastic Safe | Safe on most plastics |
| Application | Contacts, metal switches, motors, relays, generators, edge connectors, busbars, circuit breakers, scales & sensors. Not recommended for use on LEXAN®, Noryl®, or polycarbonate-type plastics. |
| Cleaner Type | Precision Cleaner |
| Container Type | Aerosol |
| Net Fill | 13 Wt Oz |
| Weight | 1.2 LB |
| EAN or UPC | 78254031507 |
-
No Air Shipping


