CRC Industries, Inc.
03151
Flammable Blend of Non-Chlorinated Organic Solvents Base 20 oz Cleaner
Item #110768357
- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- An innovative, non-chlorinated heavy duty degreaser that removes oil, grease and other contaminants. This fast evaporation solvent is excellent for use where rapid turnaround is necessary and low flashpoint solvents can be used. It offers a high permissible exposure limit.
applications
- Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds.
features
- Evaporates quickly so its ideal for use where rapid turnaround is necessary,
- Leaves no residue,
- Non-Corrosive and non-staining,
- Non-conductive,
- Offers a high permissible exposure limit,
- Fast drying to help minimize downtime,
- Restricted from sale in CA, CO, CT, DE, MD, NH, NY, RI and parts of UT
| Container Size | 20 oz |
| Residue | No |
| Net Fill | 14 Wt Oz |
| Type | Degreaser |
| Propellant | Carbon Dioxide |
| KB Value | >200 |
| Appearance | Liquid |
| Included | Extension Tube |
| Container Type | Aerosol |
| Plastic Safe | No |
| Physical Form | Liquid |
| Cleaner Type | Non-Chlorinated Degreaser |
| Flash Point | <0 °F |
| Boiling Point | 133 °F |
| Odor | Solvent |
| Flammability | Flammable |
| Base Type | Blend Of Non-Chlorinated Organic Solvents |
| Evaporation Rate | Fast |
| Color | Clear, Colorless |
| Dielectric Strength | 6600 V |
| VOC Content | 46 % (Consumer Product Def) |
| Weight | 12.0 LB |
| EAN or UPC | 78254031514 |
