- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- A non-flammable, low odor, rapidly evaporating precision cleaner for use in electrical and industrial applications. Effectively removes dirt, light oils and other contaminants from electrical and electronic equipment.
applications
- Light Oils, dirt, dust, fingerprints, flux or polar soils from contacts, metal switches, motors, relays, generators, edge connectors, busbars, circuit breakers, scales & sensors, etc.
features
- No flash point,
- Evaporates quickly, leaves no residue,
- Chemically stable, non-conductive and non-corrosive,
- Safe on most plastics,
- NSF K2 registered for use in meat and poultry plants
| Applicable Materials | Light Oils, Dirt, Dust, Fingerprints |
| Cleaner Type | Precision Cleaner |
| Container Type | Aerosol |
| Included | Extension Tube |
| Type | Cleaner |
| Propellant | HFC-1342 |
| Type of Cleaner | Electronics |
| Physical Form | Liquid |
| Base Type | HFE |
| Container Size | 16 oz |
| Appearance | Liquid |
| Net Fill | 12 Wt Oz |
| Residue | No |
| Dielectric Strength | 27780 V |
| Dry Time | 30 sec |
| Color | Clear, Colorless |
| Odor | Mild |
| Plastic Safe | Safe on most plastics |
| Boiling Point | 107 °F |
| Evaporation Rate | Fast |
| VOC Content | 23.4 % (Consumer Product Def) |
| Flammability | Nonflammable |
| KB Value | 19 |
| Weight | 11.0 LB |
| EAN or UPC | 78254031552 |
-
Prop 65


