Skip to content Skip to navigation menu
Flammable Petroleum Solvent Base 16 oz Lubricant With Extension Tube

03160

Flammable Petroleum Solvent Base 16 oz Lubricant With Extension Tube
Item #101850937
  • Spray, Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 11 Wt Oz Net Fill
Flammable Petroleum Solvent Base 16 oz Lubricant With Extension Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Eco-FriendlyEco-Friendly
  • Spray, Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 11 Wt Oz Net Fill

description

  • Ultra-thin, non-staining lubricant that resists oil, dirt and dust build-up. Seals out moisture and prevents corrosion with protective film. Excellent for drying out electrical/electronic components.

applications

  • Locks, latches, hinges, gauges, taps, dies, fixtures, fans, precision metal processing equipment, metal plating, coin mechanisms, solid work surfaces, clips, springs, control buttons, switches, bushings, window slides and rollers.

features

  • Penetrates into the most minute openings,
  • Seals our moisture-excellent for drying out electrial and electronic components,
  • Prevents corrosion with an ultra-light protective film,
  • NSF H2 registered for use in meat and poultry plants,
  • Convenient 360° spray valve – can be sprayed from any position
Physical Form Liquid
Base Oil Petroleum
Contains Petroleum Solvent
Odor Vanilla
Tack-Free [Min] 30 Minutes
Application Locks, latches, hinges, gauges, taps, dies, fixtures, fans, precision metal processing equipment, metal plating, coin mechanisms, solid work surfaces, clips, springs, control buttons, switches, bushings, window slides and rollers.
Plastic Safe No
Boiling Point 432 °F
Flammability Flammable
Lubricant Petroleum Base
Use For Dry Film Lubrication, Electrical Contacts, Moisture Resistant
Evaporation Rate Slow
Container Size 16 oz
Included Extension Tube
Lubricant Type Dry Film
Flash Point 194 °F
Residue Yes
Water-Resistant Yes
Color Amber
Net Fill 11 Wt Oz
VOC Content 6.1 % (Consumer Product Def)
Temperature Range [Max] 300 °F
Temperature Range [Min] -40 °F
Dielectric Strength 34800 V
Appearance Liquid
Propellant Carbon Dioxide
Dry Time 30 Minutes
Container Type Spray, Aerosol
Film Type Ultra Thin & Dry
Base Type Petroleum Solvent
Weight 1.5 LB
EAN or UPC 78254031606
  • No Air ShippingNo Air Shipping
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison