Skip to content Skip to navigation menu
Extremely Flammable 12 oz Lubricant With Fast Evaporation Rate

03175

Extremely Flammable 12 oz Lubricant With Fast Evaporation Rate
Item #101726359
  • Aerosol Container Type
  • 12 oz Container Size
  • Liquid Physical Form
Extremely Flammable 12 oz Lubricant With Fast Evaporation Rate
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aerosol Container Type
  • 12 oz Container Size
  • Liquid Physical Form

description

  • Soft, dry, lead-free protective coating that keeps moisture, salts and road grime from corroding metal contacts. Prevents corrosion-related leakage. Red color provides easy visual inspection.

applications

  • Battery posts, terminals, hold-downs and casings used in vehicles, boats, handling equipment and uninterrupted power supplies (UPS), and used for computer, security and emergency back-up systems.

features

  • Enhances battery life and power,
  • Prevents corrosion-related leakage,
  • Soft, flexible film will not become brittle, crack or peel,
  • Red color provides easy visual inspection,
  • Prevents hard starts and battery failure,
  • Protects instantly
Residue Yes
Film Type Soft Visible Viscous
Application Battery posts, terminals, hold-downs and casings used in vehicles, boats, handling equipment and uninterrupted power supplies (UPS), and used for computer, security and emergency back-up systems.
VOC Content 86.3 % (Consumer Product Def)
Container Size 12 oz
Included Extension Tube
Base Type Petroleum
Net Fill 7.5 Wt Oz
Plastic Safe Yes
Physical Form Liquid
Flammability Extremely Flammable
Propellant Hydrocarbon
Odor Petroleum
Appearance Liquid
Boiling Point 118 °F
Color Dark Red
Container Type Aerosol
Evaporation Rate Fast
Flash Point <0 °F
Weight 9.0 LB
EAN or UPC 78254031750
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison