- Aerosol Container Type
- 12 oz Container Size
- Liquid Physical Form
description
- Water-soluble formula removes corrosion quickly and economically. Neutralizes acid spills. Restores battery output and reduces voltage leakage due to contaminants. Assures maximum battery current flow and promotes longer battery life.
applications
- Battery terminals, battery casings, cable connectors & retainer frames.
features
- Neutralizes acid spills,
- Use to restore battery output and reduce voltage leakage due to contaminants,
- Assures maximum battery current flow,
- Promotes longer battery life
| Physical Form | Liquid |
| Boiling Point | 211.9 °F |
| Type | Cleaner |
| Net Fill | 11 Wt Oz |
| Cleaner Type | Battery Cleaner |
| Included | Extension Tube |
| Propellant | Hydrocarbon |
| Acidity (pH) | 8.5 |
| Flash Point | -20 °F |
| Base Type | Aqueous |
| Flammability | Nonflammable |
| Evaporation Rate | Fast |
| Odor | Odorless |
| Color | Clear |
| Residue | No |
| Application | Battery terminals, battery casings, cable connectors & retainer frames. |
| Container Type | Aerosol |
| Container Size | 12 oz |
| Dielectric Strength | N/A |
| Plastic Safe | Yes |
| VOC Content | 7.9 % (Consumer Product Def) |
| Chlorinated Solvents | No |
| Weight | 11.0 LB |
| EAN or UPC | 78254031767 |
-
Prop 65


