CRC Industries, Inc.
03185
Chlor-Free® Degreaser Non-Chlorinated Degreaser
Item #102223595
-
No Air Shipping
- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- Non-chlorinated degreasing solvent that removes oil, grease and other contaminants. Perfect for applications requiring quick turnaround and where a low flashpoint solvent can be used.
applications
- Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds.
features
- Fast drying to help minimize downtime,
- Leaves no residue,
- Non-conductive, non-corrosive and non-staining,
- NSF K2 registered for use in meat and poultry plants,
- Restricted from sale in CA, CO, CT, DE, MD, NH, NY, RI and Parts of UT
| Chlorinated Solvents | No |
| Residue | None |
| VOC Content | 46.25 % (Consumer Product Def) |
| Net Fill | 14 Wt Oz |
| Propellant | Carbon Dioxide |
| Odor | Solvent |
| Base Type | Blend of Organic Solvents |
| Flammability | Extremely Flammable |
| Color | Clear Colorless |
| Type | Degreaser |
| KB Value | 106 |
| Application | Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds. |
| Cleaner Type | Non-Chlorinated Degreaser |
| Container Size | 20 oz |
| Evaporation Rate | Fast |
| Flash Point | 0 °F |
| Container Type | Aerosol |
| Boiling Point | 118 °F |
| Physical Form | Liquid |
| Dielectric Strength | 6000 V |
| Included | Extension Tube |
| Plastic Safe | No |
| Weight | 1.153 LB |
| EAN or UPC | 78254031859 |
-
No Air Shipping

