CRC Industries, Inc.
03190
Nonflammable HFE Base 16 oz Cleaner
Item #101850238
-
No Air Shipping -
Pre-Packed Quantities
- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Contact cleaner with effective cleaning action, fast evaporation and leaves no residue. No flash or fire point and is safe to use on all plastics. NSF K2 Registered.
applications
- Contacts, printed circuit boards, switches, telephones, PCs, motors, relays, generators, edge connectors, tape heads, busbars, circuit breakers, plastics & insulators, electromechanical assemblies and sensors.
features
- No flash or fire point,
- Plastic Safe,
- Fast evaporation,
- NSF K2 registered for use in meat and poultry plants
| Application | Contacts, printed circuit boards, switches, telephones, PCs, motors, relays, generators, edge connectors, tape heads, busbars, circuit breakers, plastics & insulators, electromechanical assemblies and sensors. |
| Flash Point | N/A |
| Dry Time | Less than 1 minute |
| Evaporation Rate | Fast |
| Flammability | Nonflammable |
| Plastic Safe | Yes |
| VOC Content | 6 % (Consumer Product Def) |
| Residue | None |
| Container Size | 16 oz |
| Dielectric Strength | 26360 V |
| Ozone Depletion Potential | No |
| Odor | Ethereal |
| Chlorinated Solvents | Yes |
| Container Type | Aerosol |
| Propellant | HFC-134a |
| Included | Extension Tube |
| Base Type | HFE |
| Color | Clear Colorless |
| Net Fill | 14 Wt Oz |
| Cleaner Type | Precision Cleaner |
| Type | Cleaner |
| Physical Form | Liquid |
| KB Value | 9 |
| Weight | 14.0 LB |
| EAN or UPC | 78254031903 |
-
No Air Shipping -
Pre-Packed Quantities


