- 12 oz Net Fill
- Aerosol Container
description
- Removes spray paints, marking inks, crayons, scuff marks, lipstick, lacquers, and varnish. Contains no methylene chloride.
applications
- Brick and concrete walls, road signs, trucks, trains, buses, bus stops, seats, desks, lockers, counters, light posts, bathroom partitions, etc.
features
- Removes spray paints, marking inks, crayons, scuff marks, lipstick, lacquers and varnish
- Does not contain methylene chloride
| Color | Light Gray |
| VOC Content | 352.4 g/L |
| Flammability | Flammable |
| Base Type | Organic Solvents |
| Container Size | 16 oz |
| Propellant | Hydrocarbon |
| Net Fill | 12 oz |
| Appearance | Viscous Liquid |
| Evaporation Rate | Fast |
| Container Type | Aerosol |
| Flash Point | 56 °F |
| Weight | 13.0 LB |
| EAN or UPC | 78254031941 |
-
No Air Shipping


