- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- An industrial strength, foaming coil cleaner that dissolves grease, oil and sludge from air conditioning and refrigeration coils. A low odor formula that does not require rinsing in most coil cleaning applications.
applications
- Air conditioning & refrigeration condensers, fan blades and blower wheels
features
- No flash or fire point,
- Contains no Class I or Class II Ozone Depleting Chemicals,
- NSF C1, A1 registered for use in meat and poultry plants,
- No rinsing required
| Container Size | 20 oz |
| Color | Clear to Slightly Yellow Liquid |
| Base Type | Water Based |
| Application | Air conditioning & refrigeration condensers, fan blades and blower wheels |
| Boiling Point | 212 °F |
| Cleaner Type | Heavy Duty Cleaner/Degreaser |
| Evaporation Rate | Slow |
| Container Type | Aerosol |
| Odor | Glycol Ether |
| Propellant | Hydrocarbon |
| Flash Point | N/A |
| Type | Heavy Duty, Cleaner & Degreaser |
| Physical Form | Liquid |
| Net Fill | 18 Wt Oz |
| Acidity (pH) | 13.3 |
| VOC Content | 10.4 % (Consumer Product Def) |
| Included | Extension Tube |
| Residue | Yes |
| Flammability | Nonflammable |
| Weight | 1.268 LB |
| EAN or UPC | 78254031965 |
-
Prop 65


