Skip to content Skip to navigation menu
Electronic Component Cleaner

03200

Electronic Component Cleaner
Item #101844402
  • 16 oz Aerosol
  • Light Duty Cleaner for Use in Industrial, Electrical, Electronic, and Aviation Applications
  • High Purity, Fast Penetrating Formula Aggressively Dissolves Grease, Dust, Lint, Oils, Polar Soils, and Other Contaminants
Electronic Component Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Eco-FriendlyEco-Friendly
  • 16 oz Aerosol
  • Light Duty Cleaner for Use in Industrial, Electrical, Electronic, and Aviation Applications
  • High Purity, Fast Penetrating Formula Aggressively Dissolves Grease, Dust, Lint, Oils, Polar Soils, and Other Contaminants

description

  • High purity, fast penetrating formula aggressively dissolves grease, dust, lint, oils, etc. from most non-plastic surfaces. It has no flash or fire point, evaporates rapidly and leaves no residue.

applications

  • Contacts, metal switches, motors, relays, generators, edge connectors, busbars, circuit breakers, scales & sensors. Not recommended for use on LEXAN®, Noryl®, or polycarbonate-type plastics.

features

  • Removes flux and polar soils
  • No flash or fire point
  • Nonconductive
  • Noncorrosive
  • SNAP: Meets the Environmental Protection Agency's Significant New Alternatives Policy requirements as a suitable aerosol substitute for ozone-depleting substances
  • OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
  • LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
  • Electronic component cleaner contains HCFC (14 lb) which has use restrictions and may only be sold to commercial users for applications consistent with the regulation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • NSF K2 registered
Dielectric Strength 15,600 V
Container Size 16 oz
Evaporation Rate Fast
Application Aviation, Electrical
Net Fill 13 oz
Type Cleaner
Residue None
Flash Point N/A
Plastic Safe Use Caution On Plastics
Container Type Aerosol
Weight 1.0 LB
EAN or UPC 78254032009
  • No Air ShippingNo Air Shipping
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison