- 12 oz Net Fill
- Aerosol Container
- Cleaner
description
- A quick drying light-duty precision cleaner for use in industrial, electrical, electronic and aviation applications. Its 99% pure formula aggressively dissolves grease, dust, dirt, lint, oils and flux from most non-plastic surfaces.
applications
- Recommended for light duty cleaning and degreasing
| Container Type | Aerosol |
| Net Fill | 12 oz |
| Container Size | 16 oz |
| Color | Clear/Water-White |
| VOC Content | 591.7 g/L |
| Evaporation Rate | Very Fast |
| Type | Cleaner |
| KB Value | >200 |
| Dielectric Strength | 8,300 V/mil |
| Base Type | Isopropanol |
| Flammability | Flammable |
| Plastic Safe | Safe on most plastics |
| Appearance | Liquid |
| Flash Point | 54 °F |
| Weight | 10.0 LB |
| EAN or UPC | 78254032016 |
-
No Air Shipping


