Skip to content Skip to navigation menu
Extremely Flammable Silicone Base 20 oz Chute Lubricant With Extension Tube

03204

Extremely Flammable Silicone Base 20 oz Chute Lubricant With Extension Tube
Item #102139717
  • Aerosol Container Type
  • 20 oz Container Size
  • Liquid Physical Form
  • 11 Wt Oz Net Fill
Extremely Flammable Silicone Base 20 oz Chute Lubricant With Extension Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aerosol Container Type
  • 20 oz Container Size
  • Liquid Physical Form
  • 11 Wt Oz Net Fill

description

  • An NSF registered H2, silicone lubricant for package handling applications. It eliminates the binding and sticking of packages and boxes, while protecting most surfaces.

applications

  • Recommended to lubricate package handling equipment, such as chutes, slides, guides, and rails.

features

  • Eliminates the binding and sticking of packages and boxes, while protecting most surfaces even in wet conditions,
  • Its colorless, odorless, non-staining film lubricates and protects in most metal to non-metal applications,
  • NSF H2 registered for use in meat and poultry plants,
  • Low surface tension allows for better coverage and deeper penetration,
  • May harn sensitive plastics,
  • Lubricates without attracting dirt and other harmful contaminants
Physical Form Liquid
Film Type Silicone
Included Extension Tube
Boiling Point 118.4 °F
Odor Petroleum
Evaporation Rate Fast
Flammability Extremely Flammable
Container Size 20 oz
Lubricant Type Chute Lubricant
Flash Point <0 °F
Pour Point -15 °F
Container Type Aerosol
Net Fill 11 Wt Oz
Propellant Hydrocarbon
Plastic Safe May Be Harmful to Some Plastics
Contains Silicone
Base Type Silicone
Dry Time 30 Minutes
Temperature Range [Min] -15 °F
VOC Content 94.97 % (Consumer Product Def)
Color Clear, Light Yellow
Temperature Range [Max] 400 °F
Appearance Liquid
Residue Yes
Tack-Free [Min] 30 Minutes
Weight 12.0 LB
EAN or UPC 78254032047
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison