Skip to content Skip to navigation menu
Nonflammable HFE Base 16 oz Cleaner

03205

Nonflammable HFE Base 16 oz Cleaner
Item #101844093
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
Nonflammable HFE Base 16 oz Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Eco-FriendlyEco-Friendly
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form

description

  • NT™ Precision Cleaner effectively removes dirt, light oils and other contaminants from electronic equipment. It evaporates quickly and leaves no residue. NT™ Precision Cleaner has no flash point and is an optimal alternative to HCFC 141b-based cleaners when sensitive plastics are not a concern.

applications

  • Contacts, metal switches, motors, relays, generators, edge connectors, busbars, circuit breakers, scales & sensors.
  • Not recommended for use on LEXAN®, Noryl®, or polycarbonate-type plastics.

features

  • No flash or fire point,
  • Fast evaporation, leaves no residue,
  • Non-corrosive and Non-conductive,
  • NSF K2 registered for use in meat and poultry plants,
  • Test on plastics,
  • Item restricted from sale in CA
Residue No
Ozone Depletion Potential No
Color Clear Colorless
Physical Form Liquid
Flammability Nonflammable
Plastic Safe Safe of Most Plastics. Do Not Use on Polycarbonate Plastics
Included Extension Tube
Container Size 16 oz
KB Value 45
Evaporation Rate Fast
Flash Point N/A
Chlorinated Solvents No
Type Cleaner
Cleaner Type Precision Cleaner
Dielectric Strength 26100 V
VOC Content 66.5 % (Consumer Product Def)
Dry Time 30 sec
Application Contacts, metal switches, motors, relays, generators, edge connectors, busbars, circuit breakers, scales & sensors. Not recommended for use on LEXAN®, Noryl®, or polycarbonate-type plastics.
Base Type HFE
Boiling Point 118 °F
Propellant Carbon Dioxide
Container Type Aerosol
Net Fill 12 Wt Oz
Odor Slight Ethereal
Type of Cleaner HFE, COzol
Biodegradable No
Weight 11.0 LB
EAN or UPC 78254032054
  • No Air ShippingNo Air Shipping
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison