- Aerosol Spray Bottle Container Type
- 16 oz Container Size
- Liquid Physical Form
- 15 fl oz Net Fill
description
- An NSF registered H2, silicone lubricant for package handling applications. It eliminates the binding and sticking of packages and boxes, while protecting most surfaces.
applications
- Recommended to lubricate package handling equipment such as chutes, slides, guides and rails.
features
- Eliminates the binding and sticking of packages and boxes, while protecting most surfaces even in wet conditions,
- Its colorless, odorless, non-staining film lubricates and protects in most metal to non-metal applications,
- NSF H2 registered for use in meat and poultry plants,
- Low surface tension allows for better coverage and deeper penetration,
- May harn sensitive plastics,
- Lubricates without attracting dirt and other harmful contaminants
| Appearance | Liquid |
| Container Size | 16 oz |
| Contains | Polydimethylsiloxane |
| VOC Content | 90.4 % (Consumer Product Def) |
| Physical Form | Liquid |
| Temperature Range [Min] | -40 °F |
| Flammability | Not a Consumer Product |
| Film Type | Wet |
| Flash Point | 113 °F |
| Container Type | Aerosol Spray Bottle |
| Evaporation Rate | Slow |
| Lubricant Type | Chute Lubricant |
| Odor | Solvent |
| Boiling Point | 298 °F |
| Plastic Safe | Safe on Most Plastics (Test Small Area) |
| Residue | Yes |
| Temperature Range [Max] | 400 °F |
| Color | Clear, Light Yellow |
| Base Type | Petroleum |
| Net Fill | 15 fl oz |
| Weight | 12.0 LB |
| EAN or UPC | 78254032207 |

