- 16 oz Aerosol
- Will Not Emulsify
- Can Be Used On All Metals
- USDA Rated
description
- Corrosion inhibitor that will not emulsify, even in the presence of alkali. Use for process parts drying and protection, for parts subjected to high humidity conditions, anticorrosion coating for shrink-wrapped parts, and moisture displacement for finished parts.
applications
- Machined surfaces
- Power units
- Electrical boards
- Cutting tools
- Molds
- Aluminum extrusions
- Dies
- Chains
- Packaged goods
features
- Nonstaining
- Dry film
- Forces moisture to bottom of dip tank for easy removal and reuse
compliances
- 0
| Container Size | 16 oz |
| Net Fill | 11 oz |
| Application | Metal |
| Water Displacer | Yes |
| Film Type | Dry |
| Chlorinated Solvents | No |
| Penetrant | Yes |
| Container Type | Aerosol |
| Weight | 1.0 LB |
-
No Air Shipping


