- 5 gal Net Fill
- Pail Container
description
- Thin, non-staining film protects indoors for up to 9 months. Use for protection of all metals and for parts subjected to high humidity conditions. Perfect as an anti-corrosion coating for shrink-wrapped parts and a moisture displacer for finished parts.
applications
- Machined surfaces, parts in process, power units, electrical boards, cutting tools, blades, welds, aluminum extrusions, h& tools, dies, molds, chains, guns, artillery & packaged goods.
features
- Nonstaining
- Dry film
- Forces moisture to bottom of dip tank for easy removal and reuse
compliances
- 0
| Penetrant | Yes |
| Container Type | Pail |
| Color | Amber |
| Application | Machined surfaces, parts in process, power units, electrical boards, cutting tools, blades, welds, aluminum extrusions, h& tools, dies, molds, chains, guns, artillery & packaged goods. |
| Chlorinated Solvents | No |
| VOC Content | 326.2 g/L |
| Coverage | 3000 sq ft/gal |
| Flash Point | 172 °F |
| Appearance | Liquid |
| Container Size | 5 gal |
| Water Displacer | Yes |
| Net Fill | 5 gal |
| Film Type | Ultra Thin & Dry |
| Flammability | Combustible |
| Weight | 35.0 LB |
| EAN or UPC | 78254032269 |

