- 5 gal Net Fill
- Pail Container
description
- Thin, non-drying film that protects indoors up to 9 months. Displaces moisture. Provides short to medium corrosion protection.
applications
- Manufacturing equipment, machined surfaces, in-process metal parts, blades, aluminum extrusions, polished metals, dies, molds, chains, saws, fishing gear, guns, artillery, engine parts & bearings.
features
- Provides superior protection from "fingerprint" corrosion
- Effective on all metal surfaces
compliances
- 0
| Net Fill | 5 gal |
| Penetrant | Yes |
| Appearance | Liquid |
| Color | Clear/Blue-Green |
| Flammability | Combustible |
| Container Type | Pail |
| Film Type | Wet |
| Plastic Safe | Yes |
| Application | Manufacturing equipment, machined surfaces, in-process metal parts, blades, aluminum extrusions, polished metals, dies, molds, chains, saws, fishing gear, guns, artillery, engine parts & bearings. |
| Coverage | 5000 sq ft/gal |
| Flash Point | 145 °F |
| Container Size | 5 gal |
| VOC Content | 329.1 g/L |
| Water Displacer | Yes |
| Chlorinated Solvents | No |
| Weight | 35.0 LB |
| EAN or UPC | 78254032467 |

